110A Fast Acting Blade Class H Fuse 600VAC

EATON BUSSMANN| Zoro #: G0816907| Mfr #: NOS-110

$100.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0816907 Mfr #: NOS-110
Element: SingleSeries: NOS
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: NonrejectionStandards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTSClass: H
Body Style: BladeLength: 9-5/8"
Fuse Amps: 110AFuse Interrupt Rating: 10kA at 600VAC
Diameter: 1-13/16"Country of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 110A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NOS, 600VAC Fuse Voltage Rating, Class H, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Blade, Fuse Interrupt Rating 10kA at 600VAC, Length 9-5/8 In., Diameter 1-13/16 In., Functionally Equal To Mersen/Ferraz Shawmut OTS, Standards CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787

Product Reviews

Save 15%. Sign up for Z-mail.