1/10A Time Delay Fiberglass Midget Fuse 250VAC

BUSSMANN| Zoro #: G2031251| Mfr #: FNM-1/10

$10.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2031251 Mfr #: FNM-1/10
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNM
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Fuse Amps: 1/10ACountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. You're sure to love this fuse's features, which include 1/10A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and fnm series. When it comes to product classification, this item can be grouped as Midget. As far as size goes, it is 13/32" in diameter. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. It is a nonindicating fuse. The voltage rating is 250vac. It has a dual element. The body is made of fiberglass material. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.