1200A Fast Acting Melamine Class T Fuse 300VAC/170VDC

BUSSMANN| Zoro #: G0585435| Mfr #: JJN-1200

$384.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0585435 Mfr #: JJN-1200
Element: SingleSeries: JJN
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseRejection / Nonrejection: Nonrejection
Class: TFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Fuse Amps: 1200AFuse Interrupt Rating: 200kA at 300VAC, 100kA at 170VDC
Fuse Voltage Rating: 300VAC/170VDCDiameter: 2"
Body Style: Bolt-onLength: 4"
Country of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With fast acting fuse speed, 1200A fuse amps, an interrupt rating of 200kA at 300VAC, 100kA at 170VDC, and jjn series, this fuse is a must-have. It is a nonindicating fuse. Functionally equal to Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as T. It has a single element. As far as size goes, it is 2" in diameter. The voltage rating is 300vac/170vdc. The body is made of melamine material. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.