20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1200A Fast Acting Bolt-On FGL/Melamine Class L Fuse 600VAC

BUSSMANN| Zoro #: G1285812| Mfr #: KLU-1200

$573.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285812 Mfr #: KLU-1200
Element: DualSeries: KLU
Standards: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VACFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass/Melamine
Item: FuseFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BYRejection / Nonrejection: Nonrejection
Class: LBody Style: Bolt-on
Diameter: 2-1/2"Length: 10-3/4"
Fuse Amps: 1200ACountry of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With fast acting fuse speed, 1200A fuse amps, an interrupt rating of 200kA at 600VAC, and klu series, this fuse is a must-have. The voltage rating is 600vac. It has a single element. As far as size goes, it is 2-1/2" in diameter. The body is made of melamine material. Functionally equal to Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BY, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as L. It is a nonindicating fuse. Standards include: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.