Eaton Bussmann
Fuse, Fast Acting, 1/200A, AGC Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia
Mfr # AGC-1/200
Zoro # G2414045
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 0.002A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Explore More Products
- EATON BUSSMANN Fuse, 15A, Not Rated AGA-15
- EATON BUSSMANN Fuse, Fast Acting, 20A, AGA Series, 32V AC, Not Rated, 5/8" L x 1/4" dia AGA-20
- EATON BUSSMANN Fuse, Fast Acting, 63mA, S500 Series, 250V AC, Not Rated, 20mm L x 5mm dia S500-63-R
- EATON BUSSMANN Fuse, Fast Acting, 125mA, GMA Series, 250V AC, Not Rated, 20mm L x 5mm dia GMA-125-R
- EATON BUSSMANN Fuse, Fast Acting, 80mA, S500 Series, 250V AC, Not Rated, 20mm L x 5mm dia S500-80-R
- EATON BUSSMANN Fuse, Fast Acting, 100mA, GDB Series, 250V AC, Not Rated, 20mm L x 5mm dia GDB-100MA
- EATON BUSSMANN 2PK 6A MDL Glass Fuse BP/MDL-6
- EATON BUSSMANN 2PK 3A GMA Glass Fuse BP/GMA-3A
- EATON BUSSMANN 2PK 2A MDL Glass Fuse BP/MDL-2
- EATON BUSSMANN Fuse, 4A, Not Rated S500-4-R
- EATON BUSSMANN Fuse, Fast Acting, 10A, S500 Series, 250V AC, Not Rated, 20mm L x 5mm dia S500-10-R
- Eaton Bussmann Glass Fuses