JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1200A Fiberglass High Speed Semiconductor Fuse 500VAC/DC

EATON BUSSMANN| Zoro #: G0440447| Mfr #: FWH-1200A

$1023.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440447 Mfr #: FWH-1200A
Fuse Interrupt Rating: 200kA at 500VACStandards: CE, UL Recognized, CSA Certified
Functionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QSSeries: FWH
Class: High SpeedBody Style: Bolt on
Fuse Speed: Fast ActingBody Material: Fiberglass
Fuse Voltage Rating: 500VAC/DCLength: 6-31/32"
Rejection / Nonrejection: NonrejectionItem: High Speed Semiconductor Fuses
Indicating / Nonindicating: NonindicatingFuse Amps: 1200A
Diameter: 3"Element: Single
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): Hungary

Product Description

The hassle of frequently changing fuses will be reduced with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 1200A fuse amps, an interrupt rating of 200kA at 500VAC, and fwh series, this high speed semiconductor fuses is a must-have. It has a single element. When it comes to product classification, this item can be grouped as High Speed. The body is made of fiberglass material. The voltage rating is 500vac/dc. As far as size goes, it is 3" in diameter. It is a nonindicating high speed semiconductor fuses. Functionally equal to Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, you'll thoroughly enjoy its use. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.