125A Fast Acting Melamine Class T Fuse 300VAC/160VDC

BUSSMANN| Zoro #: G2286654| Mfr #: JJN-125

$51.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2286654 Mfr #: JJN-125
Element: SingleSeries: JJN
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 300VAC/160VDC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDCFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Rejection / Nonrejection: NonrejectionClass: T
Green Environmental Attribute: RoHS CompliantDiameter: 7/8"
Fuse Holder Code: BCBody Style: Bolt-on
Length: 2-7/16"Fuse Amps: 125A
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With fast acting fuse speed, 125A fuse amps, an interrupt rating of 200kA at 300VAC, 20kA at 160VDC, and jjn series, this fuse is a must-have. The body is made of melamine material. It is a nonindicating fuse. It has a single element. As far as size goes, it is 7/8" in diameter. The voltage rating is 300vac/160vdc. When it comes to product classification, this item can be grouped as T. Functionally equal to Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, you'll thoroughly enjoy its use. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.