125A Fast Acting Bolt-On Class T Fuse 600VAC

BUSSMANN| Zoro #: G2093515| Mfr #: JJS-125

$66.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2093515 Mfr #: JJS-125
Element: SingleSeries: JJS
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 600VACFunctionally Equal To: Littelfuse JLLS, Mersen/Ferraz Shawmut A6T
Rejection / Nonrejection: NonrejectionClass: T
Green Environmental Attribute: RoHS CompliantDiameter: 7/8"
Fuse Holder Code: BPBody Style: Bolt-On
Length: 3-1/4"Fuse Amps: 125A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 125A Fuse Amps, Nonindicating, JJS Series, 600VAC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Bolt-On Body Style, Fuse Interrupt Rating 200kA at 600VAC, Length 3-1/4 In., Diameter 7/8 In., Functionally Equal To Littelfuse JLLS, Mersen/Ferraz Shawmut A6T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.