Fuse, 125A, Class H, NON, 250VAC

BUSSMANN| Zoro #: G0381017| Mfr #: NON-125

$65.12 /ea

This item ships free. DetailsStandard ground shipping
Details:
Length: 7-1/8"
Fuse Speed: Fast Acting
Fuse Interrupt Rating: 10kA at 250VAC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0381017 Mfr #: NON-125
Length: 7-1/8"Fuse Speed: Fast Acting
Fuse Interrupt Rating: 10kA at 250VACFuse Voltage Rating: 250VAC/125VDC
Functionally Equal To: Mersen/Ferraz Shawmut OTSeries: NON
Class: HBody Material: Melamine
Indicating / Nonindicating: NonindicatingBody Style: Blade
Renewable / Nonrenewable: NonrenewableStandards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787
Element: SingleRejection / Nonrejection: Nonrejection
Diameter: 1-9/16"Item: Fuse
Fuse Amps: 125ACountry of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 125A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NON, 250VAC/125VDC Fuse Voltage Rating, Class H, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Blade, Fuse Interrupt Rating 10kA at 250VAC, Length 7-1/8 In., Diameter 1-9/16 In., Functionally Equal To Mersen/Ferraz Shawmut OT, Standards CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787

Product Reviews