125A Fast Acting Blade Melamine Class H Fuse 600VAC

BUSSMANN| Zoro #: G2358072| Mfr #: NOS-125

$96.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2358072 Mfr #: NOS-125
Element: SingleSeries: NOS
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: NonrejectionStandards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTSClass: H
Body Style: BladeLength: 9-5/8"
Fuse Amps: 125AFuse Interrupt Rating: 10kA at 600VAC
Diameter: 1-13/16"Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With fast acting fuse speed, 125A fuse amps, an interrupt rating of 10kA at 600VAC, and nos series, this fuse is a must-have. It has a single element. When it comes to product classification, this item can be grouped as H. Functionally equal to Mersen/Ferraz Shawmut OTS, you'll thoroughly enjoy its use. It is a nonindicating fuse. The voltage rating is 600vac. As far as size goes, it is 1-13/16" in diameter. The body is made of melamine material. Standards include: CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.