125A High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G0936476| Mfr #: FWH-125B

$93.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0936476 Mfr #: FWH-125B
Element: SingleSeries: FWH
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 500VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Length: 3-5/8"Fuse Amps: 125A
Fuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDCGreen Environmental Attribute: RoHS Compliant
Diameter: 1-5/32"Body Style: Bolt On
Body Material: CeramicCountry of Origin (subject to change): India

Product Description

Have a high speed semiconductor fuses from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 125A fuse amps, an interrupt rating of 200kA at 500VAC, 50kA at 500VDC, and fwh series, this high speed semiconductor fuses is a must-have. It is a nonindicating high speed semiconductor fuses. When it comes to product classification, this item can be grouped as High Speed. It has a single element. The voltage rating is 500vac/dc. Functionally equal to Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, you'll thoroughly enjoy its use. The body is made of ceramic material. As far as size goes, it is 1-5/32" in diameter. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.