125A Ceramic High Speed Semiconductor Fuse 250VAC/DC

BUSSMANN| Zoro #: G2195855| Mfr #: FWX-125A

$86.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2195855 Mfr #: FWX-125A
Element: SingleSeries: FWX
Standards: CE, UL Recognized, CSA CertifiedGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VAC/DCFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25X
Body Style: Bolt onLength: 3-1/8"
Fuse Amps: 125AFuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDC
Diameter: 1-7/32"Country of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 125A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 250VDC, and fwx series, this high speed semiconductor fuses is a must-have. It is a nonindicating high speed semiconductor fuses. When it comes to product classification, this item can be grouped as High Speed. The voltage rating is 250vac/dc. The body is made of ceramic material. As far as size goes, it is 1-7/32" in diameter. It has a single element. Functionally equal to Littelfuse L25S, Mersen/Ferraz Shawmut A25X, you'll thoroughly enjoy its use. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.