125A Fast Acting Bolt-On Fuse 32VDC

BUSSMANN| Zoro #: G2120422| Mfr #: AMG-125

$5.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2120422 Mfr #: AMG-125
Item: FuseRejection / Nonrejection: Nonrejection
Series: AMGColor Code: Black
Body Style: Bolt-OnBody Material: Plastic
Green Environmental Attribute: RoHS CompliantWidth: 5/8"
Fuse Interrupt Rating: 1kA at 32VDCLength: 2-7/10"
Fuse Speed: Fast ActingFuse Amps: 125A
Fuse Voltage Rating: 32VDCElement: Single
Indicating / Nonindicating: NonindicatingDepth: 11/32"
Diameter: Not ApplicableCountry of Origin (subject to change): United States

Product Description

Have no fear, a fuse from Bussmann is here!With fast acting fuse speed, 125A fuse amps, an interrupt rating of 1kA at 32VDC, and amg series, this fuse is a must-have.The voltage rating is 32vdc. The body is made of plastic material. It is a nonindicating fuse. It has a single element. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.