125mA Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2034137| Mfr #: GDA-125MA

$13.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2034137 Mfr #: GDA-125MA
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: GDA
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: CeramicItem: Fuse
Fuse Interrupt Rating: 1.5kA at 250VACFunctionally Equal To: Mersen/Ferraz Shawmut GSD, Littelfuse 216
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalStandards: UL Guide JDYX2 File E19180, CSA Certification File 53787, UR
Fuse Amps: 125mACountry of Origin (subject to change): China

Product Description

Reduce potential risks with a fuse from Bussmann. With fast acting fuse speed, 125mA fuse amps, an interrupt rating of 1.5kA at 250VAC, and gda series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. The body is made of ceramic material. The voltage rating is 250vac. As far as size goes, it is 5mm in diameter. It comes in a quantity of 5. It is a nonindicating fuse. It has a single element. Standards include: UL Guide JDYX2 File E19180, CSA Certification File 53787, UR.

Product Reviews

Save 15%. Sign up for Z-mail.