125mA Fast Acting Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1205267| Mfr #: GDB-125MA

$6.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1205267 Mfr #: GDB-125MA
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: GDB
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Fuse Interrupt Rating: 35A at 250VACFunctionally Equal To: Mersen/Ferraz Shawmut GSB, Littelfuse 217
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalStandards: UL Recognized Card: Guide JDYX2, File E19180, VDE Approval: File 40014109
Fuse Amps: 125mACountry of Origin (subject to change): China

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs.With fast acting fuse speed, 125mA fuse amps, an interrupt rating of 35A at 250VAC, and gdb series, this fuse is a must-have.It has a single element. The voltage rating is 250vac. As far as size goes, it is 5mm in diameter. It comes in a quantity of 5. Functionally equal to Mersen/Ferraz Shawmut GSB, Littelfuse 217, you'll thoroughly enjoy its use. It is an indicating fuse. The body is made of glass material. Standards include: UL Recognized Card Guide JDYX2, File E19180, VDE Approval File 40014109.

Product Reviews

Save 15%. Sign up for Z-mail.