125mA Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1523006| Mfr #: GDC-125MA

$9.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1523006 Mfr #: GDC-125MA
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: GDC
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Fuse Interrupt Rating: 35A at 250VACFunctionally Equal To: Mersen/Ferraz Shawmut GDG, Littelfuse 218
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalStandards: cURus Guide JDYX2/JDYX8, File E19180, IMQ File E1921, CA03.00530
Fuse Amps: 125mACountry of Origin (subject to change): China

Product Description

Use a fuse from Bussmann for a quick fuse replacement.With time delay fuse speed, 125mA fuse amps, an interrupt rating of 35A at 250VAC, and gdc series, this fuse is a must-have.It is an indicating fuse. The body is made of glass material. This comes in a quantity of 5. Functionally equal to Mersen/Ferraz Shawmut GDG, Littelfuse 218, you'll thoroughly enjoy its use. As far as size goes, it is 5mm in diameter. The voltage rating is 250vac. It has a single element. Standards include: cURus Guide JDYX2/JDYX8, File E19180, IMQ File E1921, CA03.00530.

Product Reviews

Save 15%. Sign up for Z-mail.