20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

125mA Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1206554| Mfr #: S500-125-R

$15.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1206554 Mfr #: S500-125-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: S500
Standards: CE, UL Guide JDYX2, CSA CertificationGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217Rejection / Nonrejection: Nonrejection
Fuse Holder Code: EBody Style: Cylindrical
Fuse Amps: 125mAFuse Interrupt Rating: 35A at 250VAC
Country of Origin (subject to change): China

Product Description

Reduce potential risks with a fuse from Bussmann. With fast acting fuse speed, 125mA fuse amps, an interrupt rating of 35A at 250Vac, and s500 series, this fuse is a must-have. The voltage rating is 250vac. It is an indicating fuse. Includes a quantity of 5. Functionally equal to Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217, you'll thoroughly enjoy its use. As far as size goes, it is 5mm in diameter. The body is made of glass material. It has a single element. Standards include: CE, UL Guide JDYX2, CSA Certification. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.