125mA Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1054977| Mfr #: S501-125-R

$14.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 125mA
In Line Fuseholder: E
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1054977 Mfr #: S501-125-R
Fuse Speed: Fast ActingBody Style: Cylindrical
In Line Fuseholder: EFuse Interrupt Rating: 1.5kA at 250VAC
Length: 20mmSeries: S501
Element: SingleFuse Holder Code: E
Functionally Equal To: Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216Fuse Voltage Rating: 250VAC
Standards: CE, UL Guide JDYX2, CSA CertificationRejection / Nonrejection: Nonrejection
Item: FuseDiameter: 5mm
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Green Environmental Attribute: RoHS CompliantFuse Amps: 125mA
Country of Origin (subject to change): China

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 125mA fuse amps, an interrupt rating of 1.5kA at 250VAC, and s501 series, this fuse is a must-have. The body is made of ceramic material. It is a nonindicating fuse. The voltage rating is 250vac. Functionally equal to Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. It has a single element. As far as size goes, it is 5mm in diameter. It comes in a quantity of 5. Standards include: CE, UL Guide JDYX2, CSA Certification. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews