20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

125mA Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1909433| Mfr #: S506-125-R

$18.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1909433 Mfr #: S506-125-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: S506
Standards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Fuse Interrupt Rating: 35A at 250VACFunctionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalFuse Amps: 125mA
Country of Origin (subject to change): China

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann.With time delay fuse speed, 125mA fuse amps, an interrupt rating of 35A at 250VAC, and s506 series, this fuse is a must-have.The voltage rating is 250vac. It is an indicating fuse. As far as size goes, it is 5mm in diameter. It has a single element. This comes in a quantity of 5. Functionally equal to Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, you'll thoroughly enjoy its use. The body is made of glass material. Standards include: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.