12A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1048363| Mfr #: LPJ-12SP

$23.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1048363 Mfr #: LPJ-12SP
Item: FuseBody Style: Cylindrical
Rejection / Nonrejection: NonrejectionDepth: Not Applicable
Diameter: 13/16"Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Body Material: MelamineLength: 2-1/4"
Element: DualStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Width: Not ApplicableFuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayClass: J
Fuse Holder Code: ZFunctionally Equal To: Littelfuse JTD
Indicating / Nonindicating: NonindicatingGreen Environmental Attribute: RoHS Compliant
Series: LPJFuse Amps: 12A
Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With time delay fuse speed, 12A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. When it comes to product classification, this item can be grouped as J. It is a nonindicating fuse. The voltage rating is 600vac/300vdc. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. It has a dual element. As far as size goes, it is 13/16" in diameter. The body is made of melamine material. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.