12A Fast Acting Ceramic Fuse 250VAC/125VDC 5PK

BUSSMANN| Zoro #: G0471904| Mfr #: ABC-12-R

$6.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 12A
In Line Fuseholder: G
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0471904 Mfr #: ABC-12-R
Diameter: 1/4"Series: ABC
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Element: SingleIn Line Fuseholder: G
Length: 1-1/4"Body Material: Ceramic
Fuse Voltage Rating: 250VAC/125VDCItem: Fuse
Fuse Holder Code: GBody Style: Cylindrical
Fuse Speed: Fast ActingFunctionally Equal To: Mersen/Ferraz Shawmut GAB, Littelfuse 314
Green Environmental Attribute: RoHS CompliantFuse Interrupt Rating: 750A at 250VAC, 10kA at 125VAC/DC
Standards: UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Amps: 12A
Country of Origin (subject to change): China

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 12A fuse amps, an interrupt rating of 750A at 250VAC, 10kA at 125VAC/DC, and abc series, this fuse is a must-have. The voltage rating is 250vac/125vdc. It is a nonindicating fuse. This comes in a quantity of 5. As far as size goes, it is 1/4" in diameter. Functionally equal to Mersen/Ferraz Shawmut GAB, Littelfuse 314, you'll thoroughly enjoy its use. The body is made of ceramic material. It has a single element. Standards include: UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews