12A Fast Acting Melamine Class CC Fuse 600VAC

BUSSMANN| Zoro #: G1108493| Mfr #: KTK-R-12

$15.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108493 Mfr #: KTK-R-12
Element: SingleFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseRejection / Nonrejection: Rejection
Body Style: CylindricalStandards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
Functionally Equal To: Mersen/Ferraz Shawmut ATMR, Littelfuse KLKRClass: CC
Length: 1-1/2"In Line Fuseholder: D/W
Fuse Interrupt Rating: 200kA at 600VACFuse Amps: 12A
Fuse Voltage Rating: 600VACGreen Environmental Attribute: RoHS Compliant
Diameter: 13/32"Series: KTK-R
Fuse Holder Code: D/WCountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With fast acting fuse speed, 12A fuse amps, an interrupt rating of 200kA at 600VAC, and ktk-r series, this fuse is a must-have. The voltage rating is 600vac. It has a single element. Functionally equal to Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR, you'll thoroughly enjoy its use. It is a nonindicating fuse. The body is made of melamine material. As far as size goes, it is 13/32" in diameter. When it comes to product classification, this item can be grouped as CC. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.