JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

12A Time Delay Melamine Class G Fuse 600VAC/170VDC

BUSSMANN| Zoro #: G0663083| Mfr #: SC-12

$8.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0663083 Mfr #: SC-12
Standards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01Series: SC
Body Material: MelamineBody Style: Cylindrical
Rejection / Nonrejection: RejectionIndicating / Nonindicating: Nonindicating
Functionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLCClass: G
Item: FuseGreen Environmental Attribute: RoHS Compliant
Diameter: 7/16"Fuse Voltage Rating: 600VAC/170VDC
Fuse Holder Code: AGLength: 1-5/16"
Fuse Amps: 12AElement: Dual
Fuse Interrupt Rating: 100kA at 600VAC, 10kA at 170VDCFuse Speed: Time Delay
Country of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 12A fuse amps, an interrupt rating of 100kA at 600VAC, 10kA at 170VDC, and sc series, this fuse is a must-have. As far as size goes, it is 7/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut AG, Littelfuse SLC, you'll thoroughly enjoy its use. The voltage rating is 600vac/170vdc. It is a nonindicating fuse. The body is made of melamine material. When it comes to product classification, this item can be grouped as G. It has a dual element. Standards include: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.