LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/2A Fast Acting Melamine Class G Fuse 600VAC/170VDC

BUSSMANN| Zoro #: G1285636| Mfr #: SC-1/2

$12.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285636 Mfr #: SC-1/2
Item: FuseSeries: SC
Standards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01Functionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLC
Indicating / Nonindicating: NonindicatingBody Style: Cylindrical
Diameter: 7/16"Class: G
Rejection / Nonrejection: RejectionBody Material: Melamine
Green Environmental Attribute: RoHS CompliantElement: Single
Fuse Interrupt Rating: 100kA at 600VAC, 10kA at 170VDCFuse Speed: Fast Acting
Fuse Voltage Rating: 600VAC/170VDCFuse Holder Code: AG
Length: 1-5/16"Fuse Amps: 1/2A
Country of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With fast acting fuse speed, 1/2A fuse amps, an interrupt rating of 100kA at 600VAC, 10kA at 170VDC, and sc series, this fuse is a must-have. When it comes to product classification, this item can be grouped as G. It is a nonindicating fuse. It has a single element. The voltage rating is 600vac/170vdc. The body is made of melamine material. As far as size goes, it is 7/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut AG, Littelfuse SLC, you'll thoroughly enjoy its use. Standards include: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.