1/2A Time Delay Cylindrical Ceramic Fuse 5500VAC

BUSSMANN| Zoro #: G0846657| Mfr #: 5-5ABWNA0-5E

$246.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0846657 Mfr #: 5-5ABWNA0-5E
Fuse Interrupt Rating: 50kA at 5500VACLength: 5-5/8"
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Standards: IEC 282-1, ANSI C37.46Element: Single
Class: PT E-RatedDiameter: 1"
Fuse Voltage Rating: 5500VACBody Material: Ceramic
Series: ABWNAFuse Speed: Time Delay
Body Style: CylindricalItem: Fuse
Fuse Amps: 1/2ACountry of Origin (subject to change): India

Product Description

Fuse, 1/2A Fuse Amps, Nonindicating, ABWNA Series, 5500VAC Fuse Voltage Rating, Time Delay, PT Fuse Class, Dual Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 50kA at 5500VAC, Length 5-5/8 In., Diameter 1 In., Standards IEC 282-1, ANSI C37.46
Save 15%. Sign up for Z-mail.