1/2A Time Delay Cylindrical Fiberglass Fuse 2750/5500VAC

BUSSMANN| Zoro #: G0800012| Mfr #: JCW-1/2E

$429.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0800012 Mfr #: JCW-1/2E
Body Material: FiberglassFuse Speed: Time Delay
Item: FuseClass: PT E-Rated
Rejection / Nonrejection: NonrejectionSeries: JCW
Indicating / Nonindicating: NonindicatingBody Style: Cylindrical
Fuse Voltage Rating: 2750/5500VACElement: Single
Fuse Interrupt Rating: 80kA (Asym.) at 4800VAC, 50kA (Sym.) at 4800VACLength: 7-5/16"
Diameter: 1-9/16"Fuse Amps: 1/2A
Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 1/2A fuse amps, an interrupt rating of 60kA (Asym.) 40kA (Sym.), and jcw series, this fuse is a must-have. When it comes to product classification, this item can be grouped as PT Fuse. The body is made of fiberglass material. It is a nonindicating fuse. It has a dual element. As far as size goes, it is 1-9/16" in diameter. The voltage rating is 2750/5500vac.

Product Reviews

Save 15%. Sign up for Z-mail.