1/2A Fast Acting Melamine Class K5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G2475706| Mfr #: NON-1/2

$5.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2475706 Mfr #: NON-1/2
Renewable / Nonrenewable: NonrenewableItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut OTRejection / Nonrejection: Nonrejection
Indicating / Nonindicating: NonindicatingElement: Single
Series: NONBody Material: Melamine
Fuse Voltage Rating: 250VAC/125VDCFuse Speed: Fast Acting
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787Body Style: Cylindrical
Length: 2"Fuse Amps: 1/2A
Fuse Interrupt Rating: 50kA at 250VAC, 50kA at 125VDCDiameter: 9/16"
Class: K5Country of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 1/2A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NON, 250VAC/125VDC Fuse Voltage Rating, Class K5, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 50kA at 250VAC, 50kA at 125VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut OT
Save 15%. Sign up for Z-mail.