20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

12A High Speed Semiconductor Fuse 250VAC/DC

EATON BUSSMANN| Zoro #: G0694312| Mfr #: FWX-12A14F

$13.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694312 Mfr #: FWX-12A14F
Element: SingleSeries: FWX
Standards: CE, UL Recognized, CSA CertifiedGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VAC/DCFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25X
Body Style: CylindricalLength: 2"
Fuse Amps: 12AFuse Holder Code: V
Fuse Interrupt Rating: 200kA at 250VAC, 50kA at 250VDCDiameter: 37/64"
Country of Origin (subject to change): United Kingdom

Product Description

High Speed Semiconductor Fuses, 12A Fuse Amps, Nonindicating, FWX Series, 250VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Ceramic Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 250VAC, 50kA at 250VDC, Length 2 In., Diameter 37/64 In., Functionally Equal To Littelfuse L25S, Mersen/Ferraz Shawmut A25X, Standards CE, UL Recognized, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.