1/2A Fast Acting Cylindrical Fuse 300VAC

EATON BUSSMANN| Zoro #: G1353091| Mfr #: GLR-1/2

$7.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1353091 Mfr #: GLR-1/2
Element: SingleDiameter: 5/8"
Series: GLRFuse Voltage Rating: 300VAC
Length: 2-1/4"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseFuse Interrupt Rating: 10kA at 300VAC
Functionally Equal To: Mersen/Ferraz Shawmut SLR, Littelfuse LGRRejection / Nonrejection: Nonrejection
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
In Line Fuseholder: 1CW08Fuse Amps: 1/2A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 1/2A Fuse Amps, Nonindicating, GLR Series, 300VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 300VAC, Length 2-1/4 In., Diameter 5/8 In., Functionally Equal To Mersen/Ferraz Shawmut SLR, Littelfuse LGR, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.