12A Fast Acting Cylindrical Glass Fuse 300VAC

EATON BUSSMANN| Zoro #: G2305265| Mfr #: GLR-12

$3.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2305265 Mfr #: GLR-12
Standards: CE, UL 248-14 Guide JDYX, CSA Certified, C22.2 No. 248.14Functionally Equal To: Mersen/Ferraz Shawmut SLR, Littelfuse LGR
Fuse Interrupt Rating: 10kA at 300VACLength: 2-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 12A
Diameter: 5/8"Element: Single
Series: GLRIn Line Fuseholder: 1CW08
Body Style: CylindricalFuse Speed: Fast Acting
Body Material: GlassFuse Voltage Rating: 300VAC
Country of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With fast acting fuse speed, 12A fuse amps, an interrupt rating of 10kA at 300VAC, and glr series, this fuse is a must-have. As far as size goes, it is 5/8" in diameter. It has a single element. It is a nonindicating fuse. The body is made of glass material. Functionally equal to Mersen/Ferraz Shawmut SLR, Littelfuse LGR, you'll thoroughly enjoy its use. The voltage rating is 300vac. Standards include: CE, UL 248-14 Guide JDYX, CSA Certified, C22.2 No. 248.14.

Product Reviews

Save 15%. Sign up for Z-mail.