LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/2A Time Delay Cylindrical Fiberglass Fuse 250VAC

BUSSMANN| Zoro #: G1849976| Mfr #: FNA-1/2

$17.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1849976 Mfr #: FNA-1/2
Fuse Voltage Rating: 250VACElement: Dual
Functionally Equal To: Mersen/Ferraz Shawmut GFNFuse Holder Code: D
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Class: Supplemental
Length: 1-1/2"Rejection / Nonrejection: Nonrejection
In Line Fuseholder: DSeries: FNA
Indicating / Nonindicating: IndicatingBody Material: Fiberglass
Body Style: CylindricalDiameter: 13/32"
Fuse Amps: 1/2AFuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Country of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. You're sure to love this fuse's features, which include 1/2A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and fna series. The voltage rating is 250vac. As far as size goes, it is 13/32" in diameter. It is an indicating fuse. The body is made of fiberglass material. It has a dual element. When it comes to product classification, this item can be grouped as Supplemental. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. Standards include: CE, UL-248-12 Guide JDYX, CSA Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.