LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/2A Time Delay Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2250412| Mfr #: MDA-1/2-R

$14.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2250412 Mfr #: MDA-1/2-R
Functionally Equal To: Mersen/Ferraz Shawmut GSA, Littelfuse 326Rejection / Nonrejection: Nonrejection
Fuse Speed: Time DelayFuse Voltage Rating: 250VAC
Item: FuseDiameter: 1/4"
Green Environmental Attribute: RoHS CompliantFuse Holder Code: G
Length: 1-1/4"Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
In Line Fuseholder: GBody Material: Ceramic
Body Style: CylindricalIndicating / Nonindicating: Nonindicating
Element: SingleSeries: MDA
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Amps: 1/2A
Country of Origin (subject to change): China

Product Description

Reduce potential risks with a fuse from Bussmann. With time delay fuse speed, 1/2A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and mda series, this fuse is a must-have. It is a nonindicating fuse. As far as size goes, it is 1/4" in diameter. It has a single element. This comes in a quantity of 5. The body is made of ceramic material. Functionally equal to Mersen/Ferraz Shawmut GSA, Littelfuse 326, you'll thoroughly enjoy its use. The voltage rating is 250vac. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.