LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

12A Time Delay Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2282156| Mfr #: MDA-12-R

$11.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282156 Mfr #: MDA-12-R
Item: FuseGreen Environmental Attribute: RoHS Compliant
Body Material: CeramicDiameter: 1/4"
Fuse Holder Code: GFunctionally Equal To: Mersen/Ferraz Shawmut GSA, Littelfuse 326
Fuse Speed: Time DelayBody Style: Cylindrical
Fuse Voltage Rating: 250VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Element: SingleSeries: MDA
Rejection / Nonrejection: NonrejectionIndicating / Nonindicating: Nonindicating
In Line Fuseholder: GLength: 1-1/4"
Fuse Interrupt Rating: 200A at 250VACFuse Amps: 12A
Country of Origin (subject to change): China

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With time delay fuse speed, 12A fuse amps, an interrupt rating of 200A at 250VAC, and mda series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut GSA, Littelfuse 326, you'll thoroughly enjoy its use. As far as size goes, it is 1/4" in diameter. It has a single element. The body is made of ceramic material. The voltage rating is 250vac. This comes in a quantity of 5. It is a nonindicating fuse. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.