1/2A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1093215| Mfr #: MDL-1/2-R

$11.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1093215 Mfr #: MDL-1/2-R
Element: SingleDiameter: 1/4"
Series: MDLLength: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Rejection / Nonrejection: Nonrejection
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Amps: 1/2AFuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACGreen Environmental Attribute: RoHS Compliant
Fuse Holder Code: GIn Line Fuseholder: G
Country of Origin (subject to change): Taiwan

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 1/2A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and mdl series, this fuse is a must-have. The body is made of glass material. As far as size goes, it is 1/4" in diameter. It comes in a quantity of 5. It has a single element. The voltage rating is 250vac. It is an indicating fuse. Functionally equal to Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.