12A Time Delay Cylindrical Glass Fuse 32VAC 5PK

BUSSMANN| Zoro #: G1825817| Mfr #: MDL-12-R

$14.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1825817 Mfr #: MDL-12-R
Body Style: CylindricalIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Fuse Speed: Time Delay
Series: MDLRejection / Nonrejection: Nonrejection
Diameter: 1/4"Element: Single
Length: 1-1/4"Standards: CE, UL Recognized Guide JDYX2, CSA Certification Class 1422-30
Fuse Interrupt Rating: 1kA at 32VACFuse Voltage Rating: 32VAC
Green Environmental Attribute: RoHS CompliantFuse Holder Code: G
In Line Fuseholder: GFuse Amps: 12A
Country of Origin (subject to change): Taiwan

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 12A fuse amps, an interrupt rating of 1kA at 32VAC, and mdl series, this fuse is a must-have. It is an indicating fuse. It has a single element. Functionally equal to Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. The voltage rating is 32vac. The body is made of glass material. It comes in a quantity of 5. As far as size goes, it is 1/4" in diameter. Standards include: CE, UL Recognized Guide JDYX2, CSA Certification Class 1422-30. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.