12A Time Delay Cylindrical Fuse 5PK 32VAC

EATON BUSSMANN| Zoro #: G1161894| Mfr #: MDQ-12

$17.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1161894 Mfr #: MDQ-12
In Line Fuseholder: GElement: Dual
Diameter: 1/4"Series: MDQ
Standards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01Length: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Rejection / Nonrejection: Nonrejection
Fuse Holder Code: GBody Style: Cylindrical
Fuse Interrupt Rating: 1kA at 32VACFuse Voltage Rating: 32VAC
Fuse Amps: 12ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 12A Fuse Amps, Nonindicating, MDQ Series, 32VAC Fuse Voltage Rating, Time Delay, Dual Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 1kA at 32VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315, Standards CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.