1/2A Time Delay Fiberglass Midget Fuse 250VAC

BUSSMANN| Zoro #: G0806032| Mfr #: FNM-1/2

$8.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0806032 Mfr #: FNM-1/2
Rejection / Nonrejection: NonrejectionSeries: FNM
Body Material: FiberglassIn Line Fuseholder: D
Class: MidgetStandards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01
Element: DualIndicating / Nonindicating: Nonindicating
Fuse Holder Code: DBody Style: Cylindrical
Diameter: 13/32"Length: 1-1/2"
Functionally Equal To: Mersen/Ferraz Shawmut GFNFuse Voltage Rating: 250VAC
Fuse Amps: 1/2AFuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. You're sure to love this fuse's features, which include 1/2A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and fnm series. The voltage rating is 250vac. It is a nonindicating fuse. The body is made of fiberglass material. It has a dual element. As far as size goes, it is 13/32" in diameter. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as Midget. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01.

Product Reviews