1/2A Time Delay Midget Fuse 500VAC

EATON BUSSMANN| Zoro #: G1897463| Mfr #: FNQ-1/2

$17.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1897463 Mfr #: FNQ-1/2
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Length: 1-1/2"
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
Body Style: CylindricalStandards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut GFNGreen Environmental Attribute: RoHS Compliant
Fuse Interrupt Rating: 10kA at 500VACFuse Voltage Rating: 500VAC
Indicating / Nonindicating: NonindicatingSeries: FNQ
Class: MidgetFuse Amps: 1/2A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 1/2A Fuse Amps, Nonindicating, FNQ Series, 500VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 500VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.