WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Fuse, 12A, S, 125VAC, Screw-In, PK4

BUSSMANN| Zoro #: G1563457| Mfr #: S-12

$60.64 /pk

This item ships free. DetailsStandard ground shipping
Details:
Fuse Speed: Time Delay
Series: S
Functionally Equal To: Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOO
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1563457 Mfr #: S-12
Fuse Speed: Time DelaySeries: S
Functionally Equal To: Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOOBody Style: Screw-In (Type S)
Fuse Interrupt Rating: 10kA at 125VACFuse Voltage Rating: 125VAC
Indicating / Nonindicating: IndicatingBody Material: Ceramic
Standards: CE, UL 248-11 Guide JFHR, CSA Class 1423-01Item: Fuse
Fuse Amps: 12ARejection / Nonrejection: Rejection
Element: DualCountry of Origin (subject to change): Mexico

Product Description

Fuse, 12A Fuse Amps, S Series, Indicating, 125VAC Fuse Voltage Rating, Time Delay, Dual Element, Body Material Ceramic, Rejection, Body Style Screw-In (Type S), Fuse Interrupt Rating 10kA at 125VAC, Functionally Equal To Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOO, Standards CE, UL 248-11 Guide JFHR, CSA Class 1423-01, Package Quantity 4

Product Reviews