12A Time Delay Ceramic Branch Circuit Fuse 125VAC 4PK

BUSSMANN| Zoro #: G1576924| Mfr #: T-12

$34.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1576924 Mfr #: T-12
Item: FuseBody Style: Screw-In (Type S)
Indicating / Nonindicating: IndicatingRejection / Nonrejection: Nonrejection
Body Material: CeramicElement: Dual
Fuse Interrupt Rating: 10kA at 125VACSeries: T
Fuse Speed: Time DelayFunctionally Equal To: Mersen/Ferraz Shawmut GT, Littelfuse TOO
Fuse Voltage Rating: 125VACStandards: CE, UL 248-11 Guide JFHR, CSA Class 1423-01
Fuse Amps: 12ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 12A Fuse Amps, T Series, Indicating, 125VAC Fuse Voltage Rating, Time Delay, Dual Element, Body Material Ceramic, Nonrejection, Body Style Screw-In (Type S), Fuse Interrupt Rating 10kA at 125VAC, Functionally Equal To Mersen/Ferraz Shawmut GT, Littelfuse TOO, Standards CE, UL 248-11 Guide JFHR, CSA Class 1423-01, Package Quantity 4
Save 15%. Sign up for Z-mail.