JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

130A Fast Acting Bolt-On Glass/Melamine Fuse 32VAC/80VDC

BUSSMANN| Zoro #: G1964015| Mfr #: ANL-130

$49.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1964015 Mfr #: ANL-130
Fuse Voltage Rating: 32VAC/80VDCBody Style: Bolt-on
Fuse Speed: Fast ActingItem: Fuse
Series: ANLElement: Single
Length: 3-3/16"Standards: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171
Indicating / Nonindicating: IndicatingBody Material: Glass/Melamine
Fuse Interrupt Rating: 6kA at 32VAC, 2.7kA at 80VDCDiameter: 7/8"
Green Environmental Attribute: RoHS CompliantFuse Amps: 130A
Country of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With fast acting fuse speed, 130A fuse amps, an interrupt rating of 6kA at 32VAC, 2.7kA at 80VDC, and anl series, this fuse is a must-have. The body is made of glass/melamine material. It has a single element. The voltage rating is 32vac/80vdc. As far as size goes, it is 7/8" in diameter. It is an indicating fuse. Standards include: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.