130A Time Delay Bolt-On Fuse 4800VAC

EATON BUSSMANN| Zoro #: G1631497| Mfr #: JCL-4R

$945.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1631497 Mfr #: JCL-4R
Element: DualDiameter: 3"
Series: JCLFuse Interrupt Rating: 80kA (Asym.) at 4800VAC, 50kA (Sym.) at 4800VAC
Fuse Voltage Rating: 4800VACLength: 15-3/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Item: FuseStandards: UL Recognized (Guide MSSS2, File E96676)
Rejection / Nonrejection: NonrejectionClass: R-Rated
Body Style: Bolt-OnBody Material: Melamine
Fuse Amps: 130ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 130A Fuse Amps, Indicating, JCL Series, 4800VAC Fuse Voltage Rating, Time Delay, R-Rated Class, Dual Element, Body Material Melamine, Nonrejection, Body Style Bolt-On, Fuse Interrupt Rating 80kA (Asym.) at 4800VAC, 50kA (Sym.) at 4800VAC, Length 15-3/4 In., Diameter 3 In., Standards UL Recognized (Guide MSSS2, File E96676)

Product Reviews

Save 15%. Sign up for Z-mail.