20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

14A Time Delay Branch Circuit Fuse 4PK 125VAC Type S

BUSSMANN| Zoro #: G0711943| Mfr #: S-14

$48.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0711943 Mfr #: S-14
Element: DualFuse Speed: Time Delay
Series: SFuse Voltage Rating: 125VAC
Fuse Interrupt Rating: 10kA at 125VACIndicating / Nonindicating: Indicating
Body Material: CeramicItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOORejection / Nonrejection: Rejection
Body Style: Screw-In (Type S)Standards: CE, UL 248-11 Guide JFHR, CSA Class 1423-01
Fuse Amps: 14ACountry of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs.With time delay fuse speed, 14A fuse amps, an interrupt rating of 10kA at 125VAC, and s series, this fuse is a must-have.Functionally equal to Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOO, you'll thoroughly enjoy its use. It is an indicating fuse. The voltage rating is 125vac. This comes in a quantity of 4. It has a dual element. The body is made of ceramic material. Standards include: CE, UL 248-11 Guide JFHR, CSA Class 1423-01.

Product Reviews

Save 15%. Sign up for Z-mail.