15A Fast Acting Class T Fuse 300VAC/160VDC

EATON BUSSMANN| Zoro #: G2319581| Mfr #: JJN-15

$23.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2319581 Mfr #: JJN-15
Element: SingleSeries: JJN
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 300VAC/160VDC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDCFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Rejection / Nonrejection: NonrejectionClass: T
Length: 7/8"Fuse Amps: 15A
Diameter: 13/32"Fuse Holder Code: AZ
Body Style: CylindricalCountry of Origin (subject to change): Mexico

Product Description

Fuse, 15A Fuse Amps, Nonindicating, JJN Series, 300VAC/160VDC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 300VAC, 20kA at 160VDC, Length 7/8 In., Diameter 13/32 In., Functionally Equal To Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.