JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

15A Fast Acting Melamine Class T Fuse 600VAC

BUSSMANN| Zoro #: G0681676| Mfr #: JJS-15

$19.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0681676 Mfr #: JJS-15
Fuse Interrupt Rating: 200kA at 600VACIndicating / Nonindicating: Nonindicating
Rejection / Nonrejection: NonrejectionClass: T
Functionally Equal To: Littelfuse JLLS, Mersen/Ferraz Shawmut A6TItem: Fuse
Series: JJSElement: Single
Fuse Voltage Rating: 600VACBody Material: Melamine
Fuse Speed: Fast ActingStandards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"
Fuse Holder Code: BFBody Style: Cylindrical
Length: 1-1/2"Fuse Amps: 15A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 15A Fuse Amps, Nonindicating, JJS Series, 600VAC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 9/16 In., Functionally Equal To Littelfuse JLLS, Mersen/Ferraz Shawmut A6T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.