BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

150A Fast Acting Melamine Class T Fuse 300VAC/160VDC

BUSSMANN| Zoro #: G1540025| Mfr #: JJN-150

$49.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Fuse Amps: 150A
Green Environmental Attribute: RoHS Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540025 Mfr #: JJN-150
Item: FuseFuse Amps: 150A
Green Environmental Attribute: RoHS CompliantElement: Single
Diameter: 7/8"Indicating / Nonindicating: Nonindicating
Fuse Speed: Fast ActingFuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDC
Series: JJNRejection / Nonrejection: Nonrejection
Fuse Holder Code: BCBody Material: Melamine
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Body Style: Bolt-on
Class: TLength: 2-7/16"
Fuse Voltage Rating: 300VAC/160VDCCountry of Origin (subject to change): Mexico

Description

Fuse, 150A Fuse Amps, Nonindicating, JJN Series, 300VAC/160VDC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Bolt-On Body Style, Fuse Interrupt Rating 200kA at 300VAC, 20kA at 160VDC, Length 2-7/16 In., Diameter 7/8 In., Functionally Equal To Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Reviews