JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

150A Fast Acting Bolt-On Melamine Class J Fuse 600VAC

BUSSMANN| Zoro #: G0912703| Mfr #: JKS-150

$159.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0912703 Mfr #: JKS-150
Series: JKSWidth: Not Applicable
Class: JBody Material: Melamine
Functionally Equal To: Mersen/Ferraz Shawmut A4J, Littelfuse JLSStandards: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02
Fuse Voltage Rating: 600VACDepth: Not Applicable
Fuse Interrupt Rating: 200kA at 600VACRejection / Nonrejection: Nonrejection
Item: FuseElement: Single
Indicating / Nonindicating: NonindicatingFuse Speed: Fast Acting
Diameter: 1-1/2"Fuse Holder Code: AC
Body Style: Bolt-onLength: 5-3/4"
Fuse Amps: 150ACountry of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 150A fuse amps, an interrupt rating of 200kA at 600VAC, and jks series, this fuse is a must-have. As far as size goes, it is 1-1/2" in diameter. The body is made of melamine material. The voltage rating is 600vac. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut A4J, Littelfuse JLS, you'll thoroughly enjoy its use. It has a single element. When it comes to product classification, this item can be grouped as J. Standards include: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.