150A Time Delay Melamine Class J Fuse 600VAC/300VDC

EATON BUSSMANN| Zoro #: G1433521| Mfr #: LPJ-150SP

$155.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1433521 Mfr #: LPJ-150SP
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Functionally Equal To: Littelfuse JTDClass: J
Body Style: BladeFuse Speed: Time Delay
Body Material: MelamineFuse Voltage Rating: 600VAC/300VDC
Length: 5-3/4"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 150ADiameter: 1-5/8"
Element: DualWidth: Not Applicable
Depth: Not ApplicableGreen Environmental Attribute: RoHS Compliant
Series: LPJFuse Holder Code: AC
Country of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 150A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. As far as size goes, it is 1-5/8" in diameter. When it comes to product classification, this item can be grouped as J. It has a dual element. The voltage rating is 600vac/300vdc. The body is made of melamine material. It is a nonindicating fuse. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.