150A Fast Acting Blade Melamine Class H Fuse 600VAC

BUSSMANN| Zoro #: G1946375| Mfr #: NOS-150

$96.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1946375 Mfr #: NOS-150
Element: SingleSeries: NOS
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Mersen/Ferraz Shawmut OTS
Standards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787Class: H
Body Style: BladeLength: 9-5/8"
Fuse Amps: 150AFuse Interrupt Rating: 10kA at 600VAC
Diameter: 1-13/16"Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With fast acting fuse speed, 150A fuse amps, an interrupt rating of 10kA at 600VAC, and nos series, this fuse is a must-have. The body is made of melamine material. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut OTS, you'll thoroughly enjoy its use. As far as size goes, it is 1-13/16" in diameter. When it comes to product classification, this item can be grouped as H. The voltage rating is 600vac. It has a single element. Standards include: CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.