150A Time Delay Cylindrical Fuse 2540VAC

BUSSMANN |Zoro #: G1108703|Mfr #: JCK-5R

$1,145.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108703 Mfr #: JCK-5R
Country of Origin (subject to change): Mexico

Product Description

Fuse, 150A Fuse Amps, Indicating, JCK Series, 2540VAC Voltage Rating, Time Delay, R-Rated Class, Dual Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Interrupt Rating 80kA (Asym.) 50kA (Sym.), Length 11-15/64 In., Diameter 3 In., Standards UL Recognized (Guide MSSS2, File E96676)

Product Reviews

Save 15% when you sign up for Z-mail.